Skip Content
SOCKET 18MM 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 18MM 1/2 DRIVE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOSS1/2D18MM
  • Mfr. Model # SS1/2D18MM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drive Size 1/2"
  • Item Socket
  • Number of Points 6
  • Material Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • SAE or Metric Metric
  • Finish Natural
  • Features Nonsparking, Non-Magnetic, Corrosion Resistant
  • Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
  • Drive Type Square
  • Socket Sizes 18mm
  • Overall Length 1-7/16"
  • Output Type 6 pt.
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list