Skip Content
SOCKET 17MM 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 17MM 1/2 DRIVE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOSS12D17MM
  • Mfr. Model # SS12D17MM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Socket
  • Material Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Drive Size 1/2"
  • Number of Points 6
  • SAE or Metric Metric
  • Features Nonsparking, Non-Magnetic, Corrosion Resistant
  • Finish Natural
  • Drive Type Square
  • Overall Length 1-7/16"
  • Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
  • Output Type 6 pt.
  • Socket Depth Standard
  • Socket Sizes 17mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List