Skip Content
SOCKET 13/16 A/F INS 1/2 SQ DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 13/16 A/F INS 1/2 SQ DRIVE

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL01640
  • Mfr. Model # 01640
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Insulated 1/2 inch drive 12 point socket. 13/16 A/F inch, 1/2 square drive.

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Socket Sizes 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list