Skip Content
SOCKET 12PT 3/4IN DR 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 12PT 3/4IN DR 30MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS3430
  • Mfr. Model # MS3430
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 0.56 lbs

Product Details

3/4 inch drive metric, 12 point socket, 30 mm.

Technical Specs

  • Item Socket
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Overall Length 54 mm
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list