Skip Content
SOCKET 12PT 1INDRV 77MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1INDRV 77MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1077
  • Mfr. Model # MS1077
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Product Details

Chrome vanadium steel, 1 inch drive, 12 point, 77 mm.

Technical Specs

  • SAE or Metric Metric
  • Finish Chrome Vanadium
  • Overall Length 103mm
  • Number of Points 12
  • Drive Size 1"
  • Item Socket
  • Material Chrome
  • Socket Sizes 77 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list