Skip Content
SOCKET 12PT 1INDRV 71MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 12PT 1INDRV 71MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1071
  • Mfr. Model # MS1071
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 4.23 lbs

Product Details

Chrome vanadium steel, 1 inch drive, 12 point, 71 mm.

Technical Specs

  • Item Socket
  • Finish Chrome Vanadium
  • SAE or Metric Metric
  • Drive Size 1"
  • Overall Length 93 mm
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List