SOCKET 12PT 1INDR 63M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 12PT 1INDR 63M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1063
  • Mfr. Model # MS1063
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 3.09 lbs

Product Details

Chrome vanadium steel, 1 inch drive, 12 point, 63 mm.

Technical Specs

  • Item Socket
  • Finish Chrome Vanadium
  • Drive Size 1"
  • SAE or Metric Metric
  • Overall Length 87 mm
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list