Skip Content
SOCKET 12PT 1INDR 46M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1INDR 46M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1046
  • Mfr. Model # MS1046
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 1.73 lbs

Product Details

Chrome vanadium steel, 1 inch drive, 12 point, 46 mm.

Technical Specs

  • SAE or Metric Metric
  • Finish Chrome Vanadium
  • Drive Size 1"
  • Number of Points 12
  • Item Socket
  • Overall Length 75 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list