Skip Content
SOCKET 12PT 1/4IN DR 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1/4IN DR 7/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS142B
  • Mfr. Model # SS142B
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

1/4 inch drive SAE shallow socket - 12 point. Size: 7/16 inch.

Technical Specs

  • Item Shallow Socket
  • SAE or Metric SAE
  • Overall Length 1"
  • Drive Size 1/4"
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 7/16"
  • Socket Depth Shallow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list