SOCKET 12PT 1/4IN DR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 12PT 1/4IN DR 1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS1422
  • Mfr. Model # SS1422
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

1/4 inch drive SAE shallow socket - 12 point. Size: 1/4 inch.

Technical Specs

  • Drive Size 1/4"
  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 1"
  • Item Shallow Socket
  • Material Chrome
  • Socket Sizes 1/4"
  • Socket Depth Shallow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list