Skip Content
SOCKET 12PT 1/2IN DR 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1/2IN DR 9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1209
  • Mfr. Model # MS1209
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point, size 9 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Socket
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 38mm
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 9 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list