Skip Content
SOCKET 12PT 1/2IN DR 27MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1/2IN DR 27MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1227
  • Mfr. Model # MS1227
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point, size 27 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 44mm
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 27mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list