Skip Content
SOCKET 12PT 1/2IN DR 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 12PT 1/2IN DR 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1219
  • Mfr. Model # MS1219
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point, size 19 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 38mm
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 19mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list