Skip Content
SOCKET 12PT 1/2IN DR 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 12PT 1/2IN DR 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1217
  • Mfr. Model # MS1217
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point, size 17 mm.

Technical Specs

  • Item Socket
  • Finish Chrome Vanadium
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 38 mm
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list