Skip Content
SOCKET 12PT 1/2IN DR 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PT 1/2IN DR 13MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1213
  • Mfr. Model # MS1213
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point, size 13 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Socket
  • Overall Length 38mm
  • Number of Points 12
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Material Chrome
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list