Skip Content
SOCKET 12PC INSLTD 1/2IN SQ. DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12PC INSLTD 1/2IN SQ. DRIVE

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL03100
  • Mfr. Model # 03100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 213
  • Shipping Weight 6.5 lbs

Technical Specs

  • Finish Matte, Chrome Vanadium
  • Includes 5" Extension Bar, 1/2" Ratchet
  • Number of Pieces 12
  • Standards IEC 60900, Category C
  • Drive Size 1/2"
  • Sockets Included 8mm, 10mm, 13mm, 17mm, 19mm, 20mm 3/8", 1/2", 3/4", 7/8"
  • Std. Socket Point Styles Included 12
  • Item Socket Set
  • Measurement Type SAE/Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 9-21/32"
  • Socket Size Range 3/8" - 7/8", 8 - 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list