Skip Content
SOCKET 12MM 3/8DR DP IMP UNV 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12MM 3/8DR DP IMP UNV 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT77512MP
  • Mfr. Model # 77512MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.23 lbs

Product Details

Impact Socket, Standard Length, Universal, Metric, Drive Size 3/8in., Number of Points 12, Size 12mm, Overall Length (In.) 1-3/32, Heat Treated Alloy Steel Construction, Black Oxide Finish

Technical Specs

  • Features Ball and Spring Design Which Allows for a 30 deg. Working Angle, Smooth 360 deg. Rotation, the Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Material Alloy Steel
  • Item Drive Impact Socket
  • Finish Black Oxide
  • Size 12mm
  • Drive Size 3/8"
  • Drive Type Square
  • Socket Type Flex
  • SAE or Metric Metric
  • Overall Length 2-1/32"
  • Number of Points 12
  • Output Type Hex
  • Socket Depth Standard
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list