SOCKET 12 PT 1/2IN DR 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 12 PT 1/2IN DR 13/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS122K
  • Mfr. Model # SS122K
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.225 lbs

Product Details

1/2 inch drive socket, 13/16 inch.

Technical Specs

  • Number of Points 12
  • Drive Size 1/2"
  • Overall Length 1.50"
  • Item Socket
  • SAE or Metric SAE
  • Material Chrome
  • Socket Sizes 13/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list