Skip Content
SOCKET 12 PT 1/2IN DR 11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 12 PT 1/2IN DR 11/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS122H
  • Mfr. Model # SS122H
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

1/2 inch drive socket, 11/16 inch.

Technical Specs

  • SAE or Metric SAE
  • Item Socket
  • Drive Size 1/2"
  • Overall Length 1.50"
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list