SOCKET 12 PT 1/2IN DR 1-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 12 PT 1/2IN DR 1-3/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS122Q
  • Mfr. Model # SS122Q
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.525 lbs

Product Details

1/2 inch drive socket, 1-3/16 inch.

Technical Specs

  • Overall Length 1.73"
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Item Socket
  • Number of Points 12
  • Material Chrome
  • Socket Sizes 1-3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list