Skip Content
SOCKET 10MM 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 10MM 1/2 DRIVE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOSS1/2D10MM
  • Mfr. Model # SS1/2D10MM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size 1/2"
  • Item Socket
  • Material Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • SAE or Metric Metric
  • Number of Points 6
  • Features Nonsparking, Non-Magnetic, Corrosion Resistant
  • Finish Natural
  • Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 1-3/16"
  • Socket Sizes 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list