Skip Content
SOCKET 1 DR 74 MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1 DR 74 MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5774MT
  • Mfr. Model # 5774MT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 37
  • Shipping Weight 5.28 lbs

Product Details

Standard length metric socket, 12 pt, 74 mm x 1 inch drive

Technical Specs

  • Finish Satin
  • Material Alloy Steel
  • Item Socket
  • Drive Size 1"
  • SAE or Metric Metric
  • Drive Type Square
  • Overall Length 98.8 mm
  • Standards ASME B107.5M, AS954E S3.8.1
  • Number of Points 12
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 74mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list