Skip Content
SOCKET 1 DR 60 MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1 DR 60 MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5760MT
  • Mfr. Model # 5760MT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 37
  • Shipping Weight 3.22 lbs

Product Details

Standard length metric socket, 12 pt, 60 mm x 1 inch drive

Technical Specs

  • Finish Satin
  • Item Socket
  • Material Alloy Steel
  • Drive Size 1"
  • Overall Length 86.1 mm
  • SAE or Metric Metric
  • Standards ASME B107.5M, AS954E S3.8.1
  • Drive Type Square
  • Output Type Hex
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 60mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List