Skip Content
SOCKET 1 DR 2-3/8 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1 DR 2-3/8 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5776
  • Mfr. Model # 5776
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 37
  • Shipping Weight 3.08 lbs

Product Details

Standard length socket, 12 pt, 1-5/16 x 1 inch drive.

Technical Specs

  • Finish Satin
  • Item Socket
  • Drive Size 1"
  • Material Alloy Steel
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 4"
  • Standards ASME B107.110-2012
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type Hex
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list