SOCKET 1 DR 1-13/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1 DR 1-13/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5758
  • Mfr. Model # 5758
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 37
  • Shipping Weight 1.77 lbs

Product Details

Standard socket, 12 point, 1-13/16 inch x 1 inch drive.

Technical Specs

  • Finish Satin
  • Item Socket
  • Material Alloy Steel
  • Standards ASME B107.1, AS954E S3.8.1
  • Overall Length 3-5/16"
  • Drive Size 1"
  • SAE or Metric SAE
  • Drive Type Square
  • Number of Points 12
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 1-13/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list