Skip Content
SOCKET, 1/4IN DR, 9/32IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 1/4IN DR, 9/32IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB1209
  • Mfr. Model # MB1209
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.067 lbs

Product Details

1/4 inch Square drive impact socket, magnetic, long - 6 point.

Technical Specs

  • Size 9/32"
  • Item Square Drive Sockets
  • SAE or Metric SAE
  • Drive Type Square
  • Drive Size 1/4"
  • Overall Length 1-3/4"
  • Socket Type Magnetic, Long and Extra Long Length
  • Number of Points 6
  • Socket Depth Long Length
  • Features Magnetic, Long and Extra Long Length, 6 Point
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Output Type Hex
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list