SOCKET, 1/4IN DR, 7/32IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET, 1/4IN DR, 7/32IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX1107
  • Mfr. Model # 1107
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs

Product Details

1/4 inch Square drive impact socket - 6 point.

Technical Specs

  • Drive Type Square
  • Size 7/32"
  • Item Square Drive Sockets
  • Drive Size 1/4"
  • Overall Length 7/8"
  • SAE or Metric SAE
  • Socket Depth Standard
  • Number of Points 6
  • Finish Black Oxide
  • Features 6 Point and Double Hex
  • Material High Grade Tool Steel
  • Standards EXCEEDS ANSI/DIN
  • Socket Type Standard Length
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list