SOCKET, 1/4IN DR, 1/4IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET, 1/4IN DR, 1/4IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX1308
  • Mfr. Model # 1308
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Product Details

1/4 inch Square drive impact socket, extra long - 6 point.

Technical Specs

  • Item Square Drive Sockets
  • Size 1/4"
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 3"
  • Number of Points 6
  • Socket Depth Extra Long Length
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Features 6 Point and Double Hex
  • Standards EXCEEDS ANSI/DIN
  • Socket Type Extra Long Length
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list