Skip Content
SOCKET, 1/4IN DR, 1/4IN, 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET, 1/4IN DR, 1/4IN, 12PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX1308D
  • Mfr. Model # 1308D
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.117 lbs

Technical Specs

  • Drive Type Square
  • Item Socket
  • Size 1/4"
  • Number of Points 12
  • Drive Size 1/4"
  • Overall Length 3"
  • SAE or Metric SAE
  • Socket Depth Extra Long Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list