Skip Content
SOCKET 1/4DR MAGNETIC POWER 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4DR MAGNETIC POWER 7/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6914PF
  • Mfr. Model # 6914PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Black Oxide
  • Features Magnetic
  • Material Heat Treated Alloy Steel
  • Item Power Socket
  • Size 7/16"
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1"
  • Standards ASME B107.110-2012
  • Socket Depth Standard
  • Output Type Hex
  • Number of Points 6
  • Socket Type Magnetic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list