Skip Content
SOCKET 1/4DR MAGNETIC POWER 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 1/4DR MAGNETIC POWER 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6913MPF
  • Mfr. Model # 6913MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Magnetic
  • Finish Black Oxide
  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Size 13 mm
  • Overall Length 1"
  • SAE or Metric Metric
  • Socket Type Magnetic
  • Number of Points 6
  • Drive Size 1/4"
  • Standards ASME B107.33
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List