Skip Content
SOCKET 1/4DR MAGNETIC POWER 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4DR MAGNETIC POWER 11MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6911MPF
  • Mfr. Model # 6911MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Magnetic
  • Finish Black Oxide
  • Size 11 mm
  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 1"
  • Socket Type Magnetic
  • Standards ASME B107.33
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List