Skip Content
SOCKET 1/4DR MAGNETIC POWER 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4DR MAGNETIC POWER 11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6911PF
  • Mfr. Model # 6911PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Magnetic
  • Finish Black Oxide
  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Size 11/32"
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Socket Type Magnetic
  • Overall Length 15/16"
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list