Skip Content
SOCKET 1/4DR HI STR MAG IMPACT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4DR HI STR MAG IMPACT 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6916HF
  • Mfr. Model # 6916HF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.07 lbs

Product Details

ProtoGrip(TM) high strength magnetic SAE impact socket, 1/2 x 1/4 inch drive.

Technical Specs

  • Finish Black Oxide
  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Item Impact Socket
  • Material Alloy Steel
  • Size 1/2"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 1"
  • Drive Size 1/4"
  • Standards ASME B107.2
  • Socket Type Magnetic
  • Number of Points 6
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list