Skip Content
SOCKET 1/4 IN DR 12MM 6 PT DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4 IN DR 12MM 6 PT DEEP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MT46
  • Mfr. Model # 5MT46
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 14
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Chrome
  • Item Socket
  • Drive Size 1/4"
  • Material Chrome Vanadium
  • SAE or Metric Metric
  • Overall Length 1-31/32"
  • Socket Depth Deep
  • Number of Points 6
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.
  • Socket Sizes 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list