Skip Content
SOCKET 1/4 HI STR MAG IMPACT 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4 HI STR MAG IMPACT 5MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6905MHF
  • Mfr. Model # 6905MHF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.03 lbs

Product Details

ProtoGrip(TM) high strength magnetic metric impact socket, 5 mm x 1/4 inch drive.

Technical Specs

  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Item Impact Socket
  • Finish Black Oxide
  • Drive Type Square
  • Material Alloy Steel
  • Drive Size 1/4"
  • Size 5 mm
  • SAE or Metric Metric
  • Overall Length 22.2 mm
  • Socket Type Magnetic
  • Standards ASME B107.33
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list