Skip Content
SOCKET 1/4 DR MAGNETIC POWER 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4 DR MAGNETIC POWER 3/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6906PF
  • Mfr. Model # 6906PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Magnetic
  • Finish Black Oxide
  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Size 3/16"
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Overall Length 7/8"
  • Drive Type Square
  • Standards ASME B107.110-2012
  • Socket Type Magnetic
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list