Skip Content
SOCKET 1/4 DR 7/32 12PT UNIV BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/4 DR 7/32 12PT UNIV BLK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4770TAB
  • Mfr. Model # 4770TAB
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 45
  • Shipping Weight 0.04 lbs

Product Details

1/4" Drive SAE socket - 12 point black oxide.

Technical Specs

  • Finish Black Oxide
  • Overall Length 1-1/4"
  • Item Universal joint Socket
  • Drive Size 1/4"
  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-Corner Design, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding
  • Standards ASME B107.10M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list