Skip Content
SOCKET 1/4 DR 1000V SE 8 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4 DR 1000V SE 8 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-R.8AVSE
  • Mfr. Model # FM-R.8AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Metal, Orange
  • Item Insulated Socket
  • Overall Length 7/8"
  • Drive Size 1/4"
  • Material Hardened Steel, Color Warning Insulation
  • SAE or Metric Metric
  • Standards Up To 1000V AC or 1500DC
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 8mm
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List