Skip Content
SOCKET 1/4 DR 1000V SE 6 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/4 DR 1000V SE 6 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-R.6AVSE
  • Mfr. Model # FM-R.6AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Hardened Steel, Color Warning Insulation
  • Finish Metal, Orange
  • Item Insulated Socket
  • Drive Size 1/4"
  • Overall Length 7/8"
  • SAE or Metric Metric
  • Number of Points 12
  • Standards Up To 1000V AC or 1500DC
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Depth Standard
  • Socket Sizes 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list