Skip Content
SOCKET, 1/2IN DR, 7/16IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 1/2IN DR, 7/16IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM5P14
  • Mfr. Model # M5P14
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.166 lbs

Product Details

1/2 inch Drive impact socket - 6 point. For self-tapping screws.

Technical Specs

  • Item Square Drive Sockets
  • Size 7/16"
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 1-1/2"
  • SAE or Metric SAE
  • Socket Type Magnetic, Self-drilling and Tapping Screws
  • Number of Points 6
  • Socket Depth 15/32"
  • Finish Black Oxide
  • Features 6 Point and 6 Point Magnetic, for Self-Tapping Screws
  • Material High Grade Tool Steel
  • Output Type Hex
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list