Skip Content
SOCKET, 1/2IN DR, 1IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 1/2IN DR, 1IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5532
  • Mfr. Model # 5532
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.752 lbs

Product Details

1/2 inch Square drive think wall extra long socket - 6 point.

Technical Specs

  • Item Square Drive Sockets
  • Size 1"
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 3-1/2"
  • Socket Type Thin Wall, Extra Long Length
  • Socket Depth Extra Long Length
  • Number of Points 6
  • Features 6 Point and Double Hex
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Standards EXCEEDS ANSI/DIN
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list