SOCKET, 1/2IN DR, 1/2IN, 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET, 1/2IN DR, 1/2IN, 12PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM12-116D
  • Mfr. Model # 12-116D
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Drive Size 1/2"
  • Item Socket
  • Size 1/2"
  • SAE or Metric SAE
  • Socket Depth Standard
  • Number of Points 12
  • Features Radius Corner Design Engages the Flats of the Fastener, Not the Corners, Providing Up to 15% -20% More Torque While Reducing Fastener Rounding, Enhancing the Turning of Worn Fasteners, Unique Socket Retention Method, Cold Form Ball Recess, Provides Consistent Secure Retention of the Socket to the Drive Tool Eliminating the Possibility of Either a Loose Fit or Tight Fit
  • Material High Alloy Steel
  • Overall Length 1.455"
  • Drive Type 12 Point
  • Standards ASME B107.1-2002 and US Federal Spec. GGG-W-641 E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list