Skip Content
SOCKET 1/2DRV STAINLESS 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DRV STAINLESS 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS12619S1
  • Mfr. Model # MS12619S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water envrionments. Complies with Aerospace FOD programs in areas of foreign contaminents such as nickel/chrome plating chipping off. Meets or exceeds AS-954.

Technical Specs

  • Finish Stainless Steel
  • Item Stainless Steel Socket
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Material 4430 Stainless Steel
  • Features Autoclavable, Complies with Aerospace Food Programs, can be Used in Rain, Snow and Salt Water Environments
  • Standards Meets/Exceeds AS-954
  • Socket Sizes 19mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list