Skip Content
SOCKET 1/2DRV STAINLESS 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DRV STAINLESS 16MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS12616S1
  • Mfr. Model # MS12616S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water envrionments. Complies with Aerospace FOD programs in areas of foreign contaminents such as nickel/chrome plating chipping off. Meets or exceeds AS-954.

Technical Specs

  • SAE or Metric Metric
  • Finish Stainless Steel
  • Item Stainless Steel Socket
  • Drive Size 1/2"
  • Material 4430 Stainless Steel
  • Features Autoclavable, Complies with Aerospace Food Programs, can be Used in Rain, Snow and Salt Water Environments
  • Standards Meets/Exceeds AS-954
  • Socket Sizes 16mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List