Skip Content
SOCKET 1/2DR MAGNETIC POWER 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR MAGNETIC POWER 9/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7418PF
  • Mfr. Model # 7418PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Magnetic
  • Material Heat Treated Alloy Steel
  • Item Power Socket
  • Finish Black Oxide
  • Drive Type Square
  • Size 9/16"
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Socket Type Magnetic
  • Standards ASME B107.110-2012
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List