SOCKET 1/2DR MAGNETIC POWER 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/2DR MAGNETIC POWER 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7416PF
  • Mfr. Model # 7416PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Magnetic
  • Material Heat Treated Alloy Steel
  • Size 1/2"
  • Item Power Socket
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Drive Type Square
  • Finish Black Oxide
  • Overall Length 1-1/2"
  • Socket Type Magnetic
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list