Skip Content
SOCKET 1/2DR MAGNETIC IMPACT 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR MAGNETIC IMPACT 15MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7415MHF
  • Mfr. Model # 7415MHF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Item Impact Socket
  • Size 15 mm
  • Material Alloy Steel
  • Drive Size 1/2"
  • Drive Type Square
  • Finish Black Oxide
  • SAE or Metric Metric
  • Overall Length 1-1/2"
  • Socket Type Magnetic
  • Standards ASME B107.2
  • Output Type Hex
  • Socket Depth Standard
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list