Skip Content
SOCKET 1/2DR DEEP THIN WALL 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR DEEP THIN WALL 5/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7320HT
  • Mfr. Model # 7320HT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Features Specifically Designed for Light Clearance Applications, Reduced Wall Thickness Helps Improve Access to Fasteners in Restricted Areas, All Impact Sockets Feature One Through Hole and a Groove to Accept a Retaining Ring and Pin to Secure the Socket to the Power Tool Anvil, Chamfered Service Ends for Quick and Positive Fastener Engagement, Thinner Walls Help Improve Productivity by Making it Easier to Gain Access to Fasteners in Confined Spaces
  • Finish Black Oxide
  • Size 5/8"
  • Material Alloy Steel
  • Item Drive Impact Socket
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 3-1/4"
  • SAE or Metric SAE
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Socket Type Thin Wall
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List