Skip Content
SOCKET 1/2DR DEEP THIN WALL 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR DEEP THIN WALL 30MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7330MHT
  • Mfr. Model # 7330MHT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Features Thin Wall Impact Sockets Reduce Wall Thickness to Improve Access to Fasteners in Restricted Areas: Specifically Designed for Light Clearance Applications: Lightweight: Extra Deep Length Improves Access in Confined Areas: Used in Applications Where Fasteners are Close Together: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Black Oxide
  • Material Alloy Steel
  • Item Impact Socket
  • Size 30 mm
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 88.9 mm
  • Socket Type Thin Wall
  • Standards ASME B107.33M
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List